Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tube
  • Spiral Tube
  • Spiral Tube

Spiral Tube SPT-9G

Item.#
09200335
Mfr.#
SPT-9G
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Outer and inner dia. are size before processed to spiral wrap.
Material
LDPE
Dimensions p (mm)
13+/-1.5
Inner Diameter (phi mm)
9
Length (m/piece)
50
Purpose
For protection of winded cables, door connection wire, control panel wire. Cylinder elastic part of robot, wiring bundle which has many branches, and organize wiring.
Wall Thickness t (mm)
1
Outer Diameter (phi mm)
11
Color
Green