Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type

CD Pipe Connector, GS Type CDK-14GS

4.00 (1)
Item.#
09200371
Mfr.#
CDK-14GS
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
PF1/2
Material (stopper)
PC
Dimension d (phi mm)
15.7
Color
Orange
Dimension L2 (mm)
28.6
Dimension L1 (mm)
26.6
Compatible Knockout Hole Diameter
phi22mm 16 (19) phi27mm 22 (25) combined
Application
For connection between a box and CD rolls.
Material (lock nut)
PS
Materials (cap)
PE
Material (Body)
ABS
Compatible Tube
CD single layer corrugated tube 14
Dimention D1 (phimm)
26.9
Dimensions L (mm)
42.6
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Box adapter
4
From Japan
On 2018-04-28 16:54:07
No problem. . . . . . . . . . . . . . . . . . . . . .
This review is about item#70576598.