Buy more than* S$200* and get FREE SHIPPING

  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type
  • CD Pipe Connector, GS Type

CD Pipe Connector, GS Type CDK-16GS

Item.#
09200396
Mfr.#
CDK-16GS
Package Qty.
1Bag(10PC)
Ship pack of
1
9.10 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
PF1/2
Material (stopper)
PC
Dimension d (phi mm)
15.7
Color
Orange
Application
For connection between a box and CD rolls.
Dimension L1 (mm)
28.9
Dimention D2 (phi mm)
Body :30.0 Nut :30.0
Compatible Tube
CD single layer corrugated pipe 16
Compatible Knockout Hole Diameter
phi22mm - 16 (19) phi27mm - 22 (25) combined use
Material (lock nut)
PS
Materials (cap)
PE
Material (Body)
ABS
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Dimention D1 (phimm)
28.4
Dimensions L (mm)
45.1
Dimension t (mm)
1.0 (minimum value)
Dimension L2 (mm)
31.1