Buy more than* S$200* and get FREE SHIPPING

  • CD Pipe Connector, G Type
  • CD Pipe Connector, G Type
  • CD Pipe Connector, G Type

CD Pipe Connector, G Type CDK-28G

5.00 (2)
Item.#
09200414
Mfr.#
CDK-28G
Package Qty.
1Bag(10PC)
Ship pack of
1
22.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lock nut)
PS
Dimension d (phi mm)
27
Dimension L2 (mm)
49.1
Dimention D2 (phi mm)
Body: 43.0 Nut: 44.0
Dimention D1 (phimm)
44
Dimension t (mm)
1.8 (minimum value)
Dimensions L (mm)
64.1
Compatible Tube
CD single layer corrugated pipe 28
Application
For connection between a box and CD rolls.
Material (stopper)
PC
Compatible Knockout Hole Diameter
phi34mm 28 (31) for
Materials (cap)
PE
Material (Body)
ABS
Color
Orange
Dimension L1 (mm)
44.6
Nominal Designation of Screw
PF1
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Description
There is no intrusion Toro Because it is capped. Connection / release is OK with one shot!
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CD tube and box connection
5
From Japan
On 2017-02-08 01:25:02
Workability · It was able to be constructed without problems especially on the product.
This review is about item#08732543.
Buried pipe
5
From Japan
On 2014-05-30 08:30:41
It is an ordinary one.
This review is about item#08732552.