Buy more than* S$200* and get FREE SHIPPING

  • Pf Tube Connector, Gs Type
  • Pf Tube Connector, Gs Type
  • Pf Tube Connector, Gs Type

Pf Tube Connector, Gs Type MFSK-16GS

5.00 (4)
Item.#
09200432
Mfr.#
MFSK-16GS
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
G1/2
Material (stopper)
PC
Dimension d (phi mm)
15.7
Dimention D2 (phi mm)
30.0
Color
Beige
Compatible Knockout Diameter (mm)
22, 27
Dimention D1 (phimm)
31.4
Dimension L1 (mm)
29.5
Material (Body)
FLAME RETARDANT ABS
Compatible Knockout Hole Diameter
phi22mm - 16 (19) phi27mm - 22 (25) combined use
Material (lock nut)
PS
Materials (cap)
PE
Dimension l (mm)
14
Dimension t (mm)
(Minimum value) 1.0
Compatible Tube
PF TUBE 16(EXCEPT MF)
Dimension L2 (mm)
32.2
Nominal Designation
Conduit tube/16, 22(25) multi-use
Dimensions L (mm)
43
TRUSCO Part Number
412-5533
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:38:24
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#09200432.
Used for connection with wall BOX
5
From Japan
On 2017-03-30 18:26:32
Compatibility with flexible PE pipes of the same manufacturer is good, and the invasion of dust is also prevented.
This review is about item#9200432.
Weak electric construction
5
From Japan
On 2015-07-23 20:34:37
I am satisfied with cheapness
This review is about item#09200432.
For PF pipe connection
5
From Japan
On 2013-12-01 22:21:41
Easily remove PF tube, easy to use, affordable and affordable so purchased.
This review is about item#09200947.