Buy more than* S$200* and get FREE SHIPPING

  • PF Tube Bend Connector 45 deg
  • PF Tube Bend Connector 45 deg
  • PF Tube Bend Connector 45 deg

PF Tube Bend Connector 45 deg FNVK-28G

5.00 (1)
Item.#
09200511
Mfr.#
FNVK-28G
Package Qty.
1Bag(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Color
Beige
Materials (cap)
PE
Dimension L3 (mm)
14
Dimention D2 (phi mm)
Body: 47.0 nut: 44.0
Nominal Designation of Screw
PF1
Material (lock nut)
PS
Compatible Tube
PF pipe 28 I (except MF)
Purpose
It is used for connection between a box and PF rolls.
Material (stopper)
PC
Dimension d (phi mm)
27
Dimension L2 (mm)
47.6
Dimention D1 (phimm)
46.9
Dimension L1 (mm)
71.2
Material
Flame retardant ABS
Compatible Knockout Diameter (mm)
phi34mm 28 (31) for
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the bending of the PF pipe from becoming too tight
5
From Japan
On 2017-01-20 18:10:33
The price is the same as ordinary boxcon. I thought that it would be surplus for my own use because it was not for driving, but it was a useful and unexpected item if I had it.
This review is about item#86834431.