Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CD Pipe Connector, G Type

CD Pipe Connector, G Type CDK-36G

5.00 (2)
Item.#
09200791
Mfr.#
CDK-36G
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
PF1 1/4
Material (lock nut)
PS
Dimension d (phi mm)
34.0
Dimension L2 (mm)
57.1
Material (Body)
PVC
Color
Orange
Dimensions L (mm)
72.1
Application
For connection between a box and CD rolls.
Compatible Tube
CD single layer corrugated pipe 36
Material (stopper)
PC
Compatible Knockout Hole Diameter
phi42mm
Materials (cap)
PE
Dimention D1 (phimm)
53.5
Dimension L1 (mm)
52.1
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CD tube and box connection
5
From Japan
On 2017-02-08 01:25:02
Workability · It was able to be constructed without problems especially on the product.
This review is about item#08732543.
Buried pipe
5
From Japan
On 2014-05-30 08:30:41
It is an ordinary one.
This review is about item#08732552.