Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type

Pf Pipe Connector, G Type MFSK-36G

4.67 (12)
Item.#
09200825
Mfr.#
MFSK-36G
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lock nut)
PS
Materials (cap)
PE
Color
Beige
Nominal Designation of Screw
G1 1/4
Compatible Tube
PF pipe 36
Dimension d (phi mm)
34.0
Dimension l (mm)
15
Dimention D1 (phimm)
57.7
Nominal Designation
Conduit/36
Purpose
It is used for connection between a box and PF rolls., It is used for connection between a box and PF rolls.
Material (stopper)
PC
Dimension t (mm)
(Minimum value) 1.0
Dimensions L (mm)
77
Material (Body)
Resistance-to-flame ABS
Compatible Knockout Diameter (mm)
42
Dimension L2 (mm)
61.9
Dimention D2 (phi mm)
55.5
Compatible Knockout Hole Diameter
phi42mm
Dimension L1 (mm)
58.2
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work., When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2018-04-02 00:17:38
Oh well there is no particular problem
This review is about item#70577273.
For outlet extension
5
From Japan
On 2017-05-16 15:50:30
It was easier to use and better than I thought. The price was also affordable.
This review is about item#8732534.
Wiring work
5
From Japan
On 2017-04-28 08:56:27
I was able to work smoothly without problems.
This review is about item#08732525.
Security camera installation
5
From Japan
On 2017-03-07 20:07:49
We use it together with PF pipe and PV box. I am useful!
This review is about item#8732516.
electrical equipment
5
From Japan
On 2017-01-17 16:06:01
I purchased each box to connect with PF tube. After locking the PF tube it will not come off if it is locked and pulled for a while.
This review is about item#8732516.
Branch of outdoor light wiring
5
From Japan
On 2016-04-10 20:41:33
I usually did not use it much, but I purchased it and used it, but it was easy and beautiful to wire joints.
This review is about item#08732516.
Power connection wiring installation
5
From Japan
On 2016-03-29 16:40:07
It is normal as it is only attached.
This review is about item#08732516.
PF pipe fitting in outlet box
1
From Japan
On 2015-12-16 15:59:02
Connection of PF tube is smooth and good, but power is necessary so that rotation of connection / release ring in the main body is very hard and can not be rotated unless it is removed from the box. There seems to be a lot difference, but I definitely want you to improve
This review is about item#08732525.
It is used for wiring work of photovoltaic power generation.
5
From Japan
On 2015-02-27 07:45:57
I am satisfied. We are currently undergoing construction, but I think that no problem will occur.
This review is about item#08732525.
Security camera / Security equipment installation
5
From Japan
On 2015-01-16 16:27:40
It is cheap, and since goods arrive early, it is saved
This review is about item#08732516.