Buy more than* S$200* and get FREE SHIPPING

  • Pf Tube Connector, Gs Type
  • Pf Tube Connector, Gs Type
  • Pf Tube Connector, Gs Type

Pf Tube Connector, Gs Type MFSK-14GS

5.00 (2)
Item.#
09200947
Mfr.#
MFSK-14GS
Package Qty.
1Bag(10PC)
Ship pack of
1
8.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
G1/2
Material (stopper)
PC
Materials (cap)
PE
Dimension l (mm)
14
Dimension t (mm)
(Minimum value) 1.0
Color
Beige
Compatible Tube
PF pipe 14 (not including MF)
Dimention D1 (phimm)
29.9
Dimensions L (mm)
42
Material (lock nut)
PS
Compatible Knockout Diameter (mm)
22, 27
Dimension d (phi mm)
15.7
Dimention D2 (phi mm)
30.0
Nominal Designation
Conduit tube/16, 22(25) multi-use
Material (Body)
Resistance-to-flame ABS
Dimension L2 (mm)
30.8
Dimension L1 (mm)
28.2
Compatible Knockout Hole Diameter
phi22mm - 16 (19) phi27mm - 22 (25) multiuse
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weak construction
5
From Japan
On 2015-07-23 20:34:37
Cheap and I am satisfied
This review is about item#09200432.
The PF pipe connection
5
From Japan
On 2013-12-01 22:21:41
Easily Hazuseru is PF tube, easy-to-use because the price is also affordable to buy.
This review is about item#09200947.