Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel HD-630B-SB

Item.#
09200956
Mfr.#
HD-630B-SB
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.)
Material (Hose)
Main Material: special polyurethane reinforcing material: polyester yarn
Operating Temperature Range (deg C)
-20 to 60
Clasp
Seo socket + plug
Specific Lengths (m)
30
Working Pressure (MPa)
0 to 1.5
Color
Blue
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.3x10