Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel HD-830B-SB

Item.#
09200965
Mfr.#
HD-830B-SB
Package Qty.
1PC
Ship pack of
1
489.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.)
Material (Hose)
Main Material: special polyurethane reinforcing material: polyester yarn
Operating Temperature Range (deg C)
-20 to 60
Clasp
Socket+plug
Specific Lengths (m)
30
Working Pressure (MPa)
0 to 1.5
Color
Blue
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.3x12.5