Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soldering Iron
  • Soldering Iron
  • Soldering Iron
  • Soldering Iron
  • Soldering Iron

Soldering Iron SKZ-03

4.00 (1)
Item.#
09201017
Mfr.#
SKZ-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not touch the metal parts around the tip. Do not use near combustibles or explosives., * Do not touch the metal parts around the tip. Do not use near combustibles or explosives.
2015 Trusco Published Pages
1 2263, 1 2263
Leak Voltage
Less than 1.8mV, Less than 1.8mV
Fuse Specification of Station Unit
250V/T3A, 250V/T3A
Leakage Current (mA)
5 or less (the station), 5 or less (the station unit)
Trowel Mass (g)
94, 94
Cord of Trowel Part (m)
1.1, 1.1
Temperature Pricision
No-load +/- 2 degree C, No load + / over 2 degC
Body Dimensions (Length x Width x Height) (mm)
145x110x45, 145x110x45
Power (V)
100(50/60Hz), 100(50/60Hz)
Weight (kg)
0.76, 0.76
Accessories
Body, trowel, plug-type controller, iron holder, cleaning sponge, replacement fuse, Minisupana, Body, trowel, plug-type controller, iron holder, cleaning sponge, replacement fuse, Minisupana
Purpose
Soldering work using lead-free solder alloys, Soldering work using lead-free solder alloys
2014 TRUSCO Published Page
1-2267
Resistance
Less than 2ohm, Less than 2ohm
Station Unit Code (m)
1.4, 1.4
Control Temperature (degree C)
250-500, 250-500
Overall Length of Trowel Part (mm)
180, 180
Station Output
DC 0-33.5V, DC 0-33.5V
Heater
Ceramic heater, Ceramic heater
Power Consumption (W)
20/120max, 20/120max
Material (Body)
Aluminum, Aluminum
TRUSCO Part Number
332-0821, 332-0821
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Soldering operation
4
From Japan
On 2016-04-05 09:03:46
I have not used it but it is good to have a high-class feeling
This review is about item#09201017.