Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron Tip

Soldering Iron Tip SKZ-13

3.00 (1)
Item.#
09201141
Mfr.#
SKZ-13
Package Qty.
1PC
Ship pack of
1
13.24 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Purpose
Replacement soldering bit of SKZ-01, 03 lead free solder station soldering iron., Replacement soldering bit of SKZ-01, 03 lead free solder station soldering iron.
2014 TRUSCO Published Page
1-2268
Weight (g)
5.7, 5.7
Material
Copper (finish iron plating), (Finish iron plating) Copper
2015 Trusco Published Pages
1 2264
Body Dimensions (Length x Width x Height) (mm)
38.4x6.4x6.4, 38.4x6.4x6.4
TRUSCO Part Number
400-1745, 400-1745
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work soldering
3
From Japan
On 2016-04-05 09:14:20
Does not use yet, we need as maintenance parts
This review is about item#09201175.