Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soldering Iron Tip

Soldering Iron Tip SKZ-16

3.00 (1)
Item.#
09201175
Mfr.#
SKZ-16
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Replacement soldering bit of SKZ-01, 03 lead free solder station soldering iron., Replacement soldering bit of SKZ-01, 03 lead free solder station soldering iron.
2014 TRUSCO Published Page
1-2268
Body Dimensions (Length x Width x Height) (mm)
38.6x6.4x6.4, 38.6x6.4x6.4
Material
Copper (finish iron plating), (Finish iron plating) Copper
2015 Trusco Published Pages
1 2264
TRUSCO Part Number
400-1770, 400-1770
Weight (g)
4.9, 4.9
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Soldering operation
3
From Japan
On 2016-04-05 09:14:20
I have not used it yet, but it is necessary as a maintenance part
This review is about item#09201175.