Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord

Extension Cord DEKA210m

5.00 (4)
Item.#
09201437
Mfr.#
DEKA210m
Package Qty.
1PC
Ship pack of
1
44.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCT
Wire Thickness (mm2)
2
Specification
3-outlet straight
Number of Cores
2
Length (m)
10
Color
Purple
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for maintenance inspection of substation equipment.
5
From Japan
On 2017-05-29 20:34:27
It is very good because plug-in plug-in is not caught when disposing, unlike a cross-shaped one.
This review is about item#9201421.
Connection to air compressor
5
From Japan
On 2017-02-17 14:45:05
Until now, the air compressor that did not start due to insufficient capacity began to boot firmly.
This review is about item#9201421.
It is used for the power supply of the electric wood splitting machine.
5
From Japan
On 2016-06-16 20:26:20
Because it is 20 ampere standard, it is safe. I use it from the power supply of the outer wall.
This review is about item#09201421.
It is for wood splitting machines.
5
From Japan
On 2012-05-31 20:03:43
It is easy to use without being caught because the insertion hole is not three-pronged with a firm thickness and the price is also satisfactory.
This review is about item#09201421.