Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EPDM Rubber Sheet, Adhesion

EPDM Rubber Sheet, Adhesion EPT-02

by WAKI
4.00 (1)
Item.#
09201455
Mfr.#
EPT-02
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length) (mm)
100x100
Color
Black
Shape
Corner
Operating Temperature Range (deg C)
41789
Thickness (mm)
3
Material
[Body] EPDM (ethylene-propylene rubber), [adhesive acrylic
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a material for development experiment
4
From Japan
On 2018-05-12 14:29:33
I do not know the durability of the tape, but as of now I got data acquisition as a purpose of demonstration test purpose
This review is about item#6599424.