Buy more than* S$200* and get FREE SHIPPING

  • EPDM Rubber Sheet, Adhesion

EPDM Rubber Sheet, Adhesion EPT-11

by WAKI
Item.#
09201491
Mfr.#
EPT-11
Package Qty.
1Sheet
Ship pack of
1
3.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Thickness (mm)
5
Dimensions (Width x Length) (mm)
30x300
Material
[Body] EPDM (ethylene-propylene rubber), [adhesive acrylic
Shape
Corner
Operating Temperature Range (deg C)
41789