Buy more than* S$200* and get FREE SHIPPING

  • EPDM Rubber Sheet, Adhesion

EPDM Rubber Sheet, Adhesion EPT-12

by WAKI
Item.#
09201507
Mfr.#
EPT-12
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length) (mm)
100x100
Color
Black
Shape
Corner
Operating Temperature Range (deg C)
41789
Thickness (mm)
5
Material
[Body] EPDM (ethylene-propylene rubber), [adhesive acrylic