Buy more than* S$200* and get FREE SHIPPING

  • Adhesive EPDM Sponge Rubber

Adhesive EPDM Sponge Rubber EPN-01

by WAKI
Item.#
09201543
Mfr.#
EPN-01
Package Qty.
1PC
Ship pack of
1
2.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length) (mm)
30x300
Color
Black
Material
[Body] EPDM (ethylene-propylene rubber), [adhesive acrylic
Thickness (mm)
5
Operating Temperature Range (deg C)
-20 - 80
Shape
Corner
Application
Vibration-proof rubber, field curing material, packing material, and non-slip.