Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EPDM Sponge Rubber

EPDM Sponge Rubber EPT-02S

by WAKI
3.50 (4)
Item.#
09201577
Mfr.#
EPT-02S
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vibration-proof rubber, field curing material, packing material, and non-slip., Vibration-proof rubber, field curing material, packing material, and non-slip.
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Anchor repair of motorcycle seat
5
From Japan
On 2015-03-19 22:18:27
I pasted it on the base sheet with G17 and molded beautifully with a brass brush. There is also a waist good item.
This review is about item#09201586.
Work
2
From Japan
On 2015-02-22 03:28:30
It was softer than I expected. It was better that the hardness was specified in the item description.
This review is about item#09201577.
Antiskid for equipment
3
From Japan
On 2014-07-01 09:42:10
I bought it because I found a suitable price with a 300 x 300 rubber sheet. It was placed under the equipment and installed for anti-slip and vibration isolation. I am satisfied because I am satisfied with the application and do not sticky.
This review is about item#09201613.
Motorcycle grip
4
From Japan
On 2013-06-25 19:23:39
The domestic motorcycle Honda (large type) grip is slim, long distance touring is a painful hand. Therefore I think that I could get over because it got thicker grip and wrapped leather on it and it became Oita soft. Because of rain test running is not done but after that it is a matter how durability is. I am worried that rubber will melt over time. Just to be sure, first wrap the cloth tape around the grip, wind the sponge on it and fix it with tape. It is finished by winding leather on it.
This review is about item#09201604.