Buy more than* S$200* and get FREE SHIPPING

  • NR Sponge Rubber

NR Sponge Rubber NRS-05

by WAKI
4.56 (16)
Item.#
09201622
Mfr.#
NRS-05
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
Black
Shape
Corner
Dimensions (Width x Length) (mm)
100x100
Thickness (mm)
10
Material
Natural rubber-based
Operating Temperature Range (deg C)
-20 - 60
Customer Reviews
5 star 10
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Weight buffer
4
From Japan
On 2016-10-17 11:20:34
Very good quality, but it is quite difficult to cut long ones beautifully, as it will take all of the oil when cutting with a cutter.
This review is about item#9201647.
Sponges are difficult to order
3
From Japan
On 2016-07-28 00:06:26
The first order is difficult, as it is not possible to verify the elasticity, repulsion power, etc. of the sponge, rubber, etc. that require elasticity. Elaborate elasticity and repulsive force are difficult to understand unless touched by the actual thing. It is a hard to buy on the net.
This review is about item#09201656.
To sound loss
5
From Japan
On 2016-06-10 15:01:00
To chatter and slip, height adjustment.
This review is about item#09201805.
General work
5
From Japan
On 2016-01-30 08:20:49
It is saved because I have not gotten it in the home center which I handled before.
This review is about item#09201753.
To the cushioning material of the motorcycle
5
From Japan
On 2015-12-10 14:41:35
It was good because I could buy it cheaper than the nearest home center. For goods there is nothing wrong. I will repeat if necessary.
This review is about item#09201701.
Simple plug
4
From Japan
On 2015-04-29 14:52:23
Good balance between price and content.
This review is about item#09201762.
It is used as a raw material for medical electron emission mats.
5
From Japan
On 2015-03-10 07:49:27
I cut it all the time because it is 1 cm bigger than the published one. It is better than a small one. Since it also sells to the home center, we will buy it, but if you order it with 4 pieces sold out, it will be two weeks away. Although it is not perfect, I chose Monotaro because the guidance on the delivery date is more polite than any other company. There is also a relation of order time, but I will be sure to deliver it within 3 days even if it will not be delivered the next day. Even if you order a large number of single items, there is no sense that you can not do next time with out of stock and you can feel secure. It is a pleasant thing to be able to guide customers with confidence as we can plan the manufacturing time easily.
This review is about item#09201814.
Fixing a self-made model battery
5
From Japan
On 2014-04-28 17:31:51
It's not too soft, not too hard, just handy. Although it is bad with the cutter, if you always use a new cutter blade, there is no problem.
This review is about item#09201631.
Foot valve foot
4
From Japan
On 2014-03-24 17:41:04
The quality of the material is good, but you can not have a product name seal that occupies 1/3 of the surface area of ​​the table. Disadvantage that glue remains even when it is peeled off
This review is about item#09201665.
Used as cushioning material for equipment
5
From Japan
On 2014-02-03 14:29:21
In the home center in the neighborhood, there is no same material or there is no size. In monotalou it handles diverse materials, sizes and thicknesses conveniently.
This review is about item#09201656.