Buy more than* S$200* and get FREE SHIPPING

  • Handy Stretch Film

Handy Stretch Film HR1302 (REFILL )

4.70 (23)
Item.#
09201884
Mfr.#
HR1302 (REFILL )
Package Qty.
1PC
Ship pack of
1
6.55 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Thickness (microm)
20
Length (m)
150
Material
Polyethylene
Specification
For refilling
Inner Diameter (phi mm)
36
Width (mm)
100
Compatible
Handy wrap (HR1301)
Customer Reviews
5 star 19
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.70
23 Customer Reviews
The reviews are automatic translation.
Packaging for disposal documents
4
From Japan
On 2017-12-12 19:40:25
There is no explanation of the most effective usage method. Moreover, it is not easy to break. I searched the net and confirmed how to use it by animation.
This review is about item#9201875.
Packaging operation
5
From Japan
On 2017-07-07 18:51:44
Usability is very good It can be used more than a wide lap There are 300 widths and 500 widths, but this is enough
This review is about item#9201875.
Disposal of cardboard
5
From Japan
On 2017-02-20 15:45:17
I am using it to bundle cardboard when it is discarded. It can be bundled tightly more quickly than lined with strings.
This review is about item#9201875.
Packing of corrugated cardboard etc.
5
From Japan
On 2017-01-19 17:11:34
Width is 100 mm with a thin type and 0.02 mm in thickness and withstands weight If you have a thick thing with 50 mm width, I think that it is good
This review is about item#9201884.
A little union
5
From Japan
On 2017-01-08 18:43:33
It is handy for binding a bundle of cables. Unlike vinite when solving, no paste remains, nippers are not needed for insulock, it feels nice.
This review is about item#9201875.
Packing etc. Light working time
5
From Japan
On 2016-11-01 14:54:14
It is small, very easy to use and satisfied.
This review is about item#9201875.
When summarizing materials etc.
3
From Japan
On 2016-10-02 17:16:48
It can be easily summarized. I like it very much.
This review is about item#9201875.
Racing cart tire protection
3
From Japan
On 2016-05-19 15:04:03
It is good to cheap It does not matter There is no meaning even if it is wrapped around a tire, but it is good to relax
This review is about item#09201884.
Packing of iron plate processed objects
3
From Japan
On 2016-05-17 16:32:38
The usual item was ordered for lack of items, but it was wide and available for purchase at special price, it was good for testing use. Because it was limited for a limited time, I would like to consider if it continues to be special price.
This review is about item#09201875.
Wrapping small articles, long objects
5
From Japan
On 2016-04-13 18:36:20
Although it depends on the intended use, the size is just fit for wrapping and bundling wrapping of long items.
This review is about item#09201884.