Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks
  • Dust Masks

Dust Masks 2607N DS2

3.55 (49)
Item.#
09201902
Mfr.#
2607N DS2
Package Qty.
1Box(15Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The length of rubber strap changed from 67 cm to 58 cm.
Elevated Carbon Dioxide Concentration (%)
Internal reference value below 1.0 Average value of 0.59
Wetting resistance (Pa)
Internal reference value less than 50 Average value of 41.3
Intake Resistance Rise Value (Pa)
Internal reference value below 140 Average value of 116
National Certification Acceptance Number
TM99
Inhalation Resistance (Pa)
Internal reference value less than 50 Average value of 38.5
Weight (g)
Internal reference value less than or equal to 16 Average value of 15.1
Purpose
Welding , polishing and grinding work Grinder work Smash up work Powder body handling work of cement and pulverization chemicals etc Buffing, sanding work like molding, agricultural chemical(powder, wettable powder, emulsion) spreading work et
Leak Rate (%)
Internal reference value of 5.0 or less Average value of 1.2
Exhaust Resistance (Pa)
Internal reference value less than 50 Average value of 38.5
Usage Duration
Internal reference value 8
Particle Collection Efficiency (%)
More than 95 internal reference value Average value of 98.3
Standard
DS2
Type
Disposable type
Customer Reviews
5 star 18
4 star 10
3 star 9
2 star 5
1 star 7
Review Rating: 3.55
49 Customer Reviews
The reviews are automatic translation.
Welding work etc in the factory.
5
From Japan
On 2016-05-10 10:44:59
Previously I was using Moldex's "2207 DS 2" dust mask, but I switched to here because my nose hurts. It gets a bit high on a unit price basis, but my nose does not hurt and it is very popular. Although there are somewhat inferior goods etc., I am saving it by the correspondence of Monotaro san.
This review is about item#09201902.
Welding operation
3
From Japan
On 2015-12-30 16:47:58
The price is affordable but I hope a stronger rubber string is a little longer and the joint between the rubber cord and the mask body is weak so that it will be disengaged soon so that it will be strengthened
This review is about item#09201902.
Dust work such as sander finishing
3
From Japan
On 2015-07-12 14:48:42
When pulling the rubber string at the time of attaching the mask, the crimping portion passing the rubber string on the main body side is peeled off, and there is a thing where the rubber comes off. Since it is unnecessary to discard it because it is unused, we temporarily fix it with a stapler etc. and use it. There are also things that you do not have from the beginning whether plastic claws of rubber stopper connection stop and that are molding defective. In that case as well, it is unnecessary to throw it away, so you can tie the rubber cord directly. ... I like the product, but if the mixing ratio of defective products becomes high, I will stop continuing purchase.
This review is about item#09201902.
Metal polishing, welding
4
From Japan
On 2014-10-09 00:47:42
First, in another product of Moldex, there was no pad on the nose hit, and the nose bridge was peeled off, but this product has a pad, so it does not matter. The good point is that it can fold, it does not have a strange habit. The bad point is that the rubber string is still short. I try to stretch it with my cuffs and rubber strings working hard, and I am using it.
This review is about item#09201902.
sheet metal
5
From Japan
On 2014-10-03 00:31:18
Previously, the length of the rubber which was a problem was improved and the feeling of use was much better.
This review is about item#09201902.
Metal cutting
4
From Japan
On 2014-03-18 14:19:33
Again because the length of the rubber is short, it is peeled off from the stopper of the side when disassembling and it is still usable but it is discarded. I think that it is good for performance ....
FRP processing
5
From Japan
On 2013-10-02 21:52:23
I think that it fits the face and it is very good. Even though I think about cost performance, there is continuous use.
This review is about item#09201902.
Dust removal
3
From Japan
On 2013-09-09 13:11:23
Functionally it can be used without problems. However, there were voices saying that rubber would hurt and hurt when listening to the impressions of everyone using it.
This review is about item#09201902.
At a metal processing factory
4
From Japan
On 2013-06-27 16:18:45
After all, I think disposable mask for 1 day is sanitary also in summer.
This review is about item#09201902.
Deburring work of castings
1
From Japan
On 2013-04-19 13:47:14
Regarding the length of rubber that is starting in 2010, there is no suggestion result and improvement method presented. Do you think that not only one company but multiple opinions are important?
This review is about item#09201902.