Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Type Stair Anti Slip StOPPers
  • Outdoor Type Stair Anti Slip StOPPers
  • Outdoor Type Stair Anti Slip StOPPers

Outdoor Type Stair Anti Slip StOPPers Black

4.67 (3)
Item.#
09202042
Mfr.#
Black
Package Qty.
1Roll
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use in places where people walk barefoot or only with socks on
Materials (sliding resistant)
Resin coating
Tape Length (m)
5
Tape Width (mm)
35
Color
Black
Purpose
For truck and autmobile steps, ladders, and stepladders,
Tape Thickness (mm)
1
Base Material
Aluminum base
Adhesive
Resin system
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Prevention of sliding of air shower floor
4
From Japan
On 2017-12-05 14:41:13
It is very good as it is hard to be bald. I regularly exchange it, but I have been using this all the time.
This review is about item#9202051.
Used as a stepladder
5
From Japan
On 2016-10-01 15:06:04
The grip power was so much better than the non-slip tape I used before and it was very popular with workers. Even if the shoe sole was wet with water or oil, it was alright at all. Until now, since I did not paste non-slip tape on a 10-stage stepladder, I have a sense of security when working and it is a very good tape.
This review is about item#9202042.
Antiskid at the edge of the platform
5
From Japan
On 2011-11-20 10:31:01
If you are looking for things with a width of 35 mm, you have arrived at this, the other will just protrude like 50 mm width and so on, if the price is about the same amount as other goods OK.
This review is about item#09202042.