Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Type Stair Anti Slip StOPPers
  • Outdoor Type Stair Anti Slip StOPPers
  • Outdoor Type Stair Anti Slip StOPPers

Outdoor Type Stair Anti Slip StOPPers Gray

5.00 (2)
Item.#
09202051
Mfr.#
Gray
Package Qty.
1Roll
Ship pack of
1
35.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use in places where people walk barefoot or only with socks on
Materials (sliding resistant)
Resin coating
Tape Length (m)
5
Tape Width (mm)
35
Color
Gray
Purpose
For truck and autmobile steps, ladders, and stepladders,
Tape Thickness (mm)
1
Base Material
Aluminum base
Adhesive
Resin system
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the stepladder
5
From Japan
On 2016-10-01 15:06:04
Grip force than non-slip tape that has been used previously was very well received on the workers to really. Shoe soles were at all all right even if you or not wet with water or oil. Until now since the 10 feet of the ladder did not put a non-slip tape, it is very good tape there is a sense of security even when you are working.
This review is about item#9202042.
Slip of the loading platform of the edge
5
From Japan
On 2011-11-20 10:31:01
When things are looking of 35mm width ended up in this, the other is just so good would protrude at Toka 50mm width, After that OK if the price of about the same amount and other items.
This review is about item#09202042.