Buy more than* S$200* and get FREE SHIPPING

  • Threshold Slips, with Release Paper

Threshold Slips, with Release Paper C-1803

4.56 (16)
Item.#
09202067
Mfr.#
C-1803
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Available only for indoor use. Cannot be used for rain door grooves
Base Material
Special polyethylene
Tape Length (m)
3.8
Tape Thickness (mm)
0.8
Release Paper
Included
Tape Width (mm)
18
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Used for simple rental of rental housing
5
From Japan
On 2017-11-16 20:13:05
I was able to use it without problem for the maintenance when leaving the rental house leaseholder.
This review is about item#9202103.
Small sliding
3
From Japan
On 2017-11-06 23:30:49
In comparison with products of wax series, there were some things that did not change so much. Just here, as a preliminary measure for prevention of threshold wear, it is better than wax series, so we plan to use this from now on. However, something is a disadvantage that a household atmosphere like life odor comes out.
This review is about item#9202085.
On the drawer bottom of the cupboard
5
From Japan
On 2017-06-01 10:29:04
Used to improve the slippage of the cupboard drawer. The drawer receiving wood was worn out and I could not draw out smoothly ... but it was a substitute treatment, but it was "Good".
This review is about item#9202067.
Used for a door
4
From Japan
On 2017-03-29 20:49:55
Since it is longer than 8 m, I finally made it for 5 minutes. However, the color is brighter than I thought. It fits the sill of Shiraki, but it does not fit a little with the dark colored doors.
This review is about item#9202121.
Replacement of doorship slippery
5
From Japan
On 2017-01-12 18:37:23
Although I bought it for replacement of the sling (only one groove) stuck on the doorspielding doors of the 4-frame building, I thought that it would be enough if only 2 minutes were enough, but I chose the item of 3.8 m, So the interior of the pillar is 12 inches and 6 inches, so it reminded me that it was not several centimeters at 3.8 meters and it was 3.9 meters when measuring delivered goods. As expected, Kawaguchi Giken! However, if it is 3.9 m for anything, it is easy to purchase with confidence because there is no need to purchase 5.8 m unnecessarily, but what about it?
This review is about item#9202103.
For sliding doors
3
From Japan
On 2016-12-06 15:16:10
It got better slipping and I did not have to close my heart
This review is about item#9202067.
When opening and closing the bran
5
From Japan
On 2016-12-02 23:19:53
It became comfortable for a smooth closing of the bran.
This review is about item#9202067.
It was easy to paste
5
From Japan
On 2016-08-09 04:50:34
Since the sliding of the doors got worse, I changed the paste. I'm glad I got to slide well.
This review is about item#9202103.
Replacing the obsolete Sill
5
From Japan
On 2016-05-17 15:20:22
I bought it for the replacement of the threshold I had cracked old. The exchange was also easy.
This review is about item#09202103.
Sliding part of belt conveyor
5
From Japan
On 2016-02-02 17:21:56
To the sliding part of the belt conveyor, to reduce friction with the belt. The motor current value goes down and it runs smoothly. Although durability can not be expected because it is not the original usage method.
This review is about item#09202121.