Buy more than* S$200* and get FREE SHIPPING

  • Delta cut

Delta cut DCT1071NX60S

4.65 (17)
Item.#
09202182
Mfr.#
DCT1071NX60S
Package Qty.
1Box(10Sheet)
Ship pack of
1
23.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
107
Maximum Rotation Speed (min-1[r. p.m])
15286
Thickness (mm)
1
TRUSCO Part Number
335-5331
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Grain Size
NX60S
Specification
Cutting such as small diameter round bar of general metal , pipe , rigid plate , timbers , zinc etc.
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Sheet metal work (iron plate cutting)
4
From Japan
On 2016-09-30 09:04:39
I think that well off. The percentage of the price, Satisfaction to have.
This review is about item#9202182.
Cut of metal siding
5
From Japan
On 2016-04-21 20:11:11
Since the offset will cut flush. It is very easy to use.
This review is about item#09202182.
Cutting of steel material, separation of welded part
5
From Japan
On 2015-11-27 21:00:33
It gets bitten well, it is sputtered off the place you want to cut with offset type. It is excellent.
This review is about item#09202182.
Cutting work on site
5
From Japan
On 2015-10-16 14:58:03
At the moment price and sharpness are Danto's No. 1 more than other items.
This review is about item#09202182.
To remove the anchor bolt
4
From Japan
On 2015-06-28 15:08:01
When cutting the anchor bolt from the root, buying an offset type here because the work efficiency is poor with the existing non-offset type. Although the sharpness is good, since the grindstone thickness is 1 mm, it is possible to crush the outer periphery finely just by making a little unreasonable, so extreme care is required for work. I compared this with the same type of monster tallow's products, but here I chose this because it was made in Japan at this price.
This review is about item#09202182.
Cutting of steel
5
From Japan
On 2015-03-21 13:55:46
The thickness is 1 mm and the strength is enough
This review is about item#09202182.
General metal
5
From Japan
On 2014-10-21 13:38:55
It is outstanding sharpness. In the past, we cut off gas burning and air plasma cutting, other than thick material, recently. Later process is comfortable and very useful.
This review is about item#09202182.
Cutting of steel materials (mainly SUS 304)
5
From Japan
On 2014-06-30 08:45:37
It continues to use with the theta cut of the sister item. The sharpness is perfect. Offset shape is useful. Although it is a disadvantage that the decrease is early, there is no dissatisfaction because it can not be helped by balancing with sharpness.
This review is about item#09202182.
Pipe, angle cutting
4
From Japan
On 2014-04-11 11:57:38
Sharpness is outstanding. When used with the same feeling as 2 mm thickness, there is a thing that needs to be taken care of.
This review is about item#09202182.
Steel material cutting · rust removal etc ....
5
From Japan
On 2014-04-06 13:50:01
We used various metal cutting blades from various manufacturers, but there is nothing better than this. Cutting ability · possession ... perfect at all ... is.
This review is about item#09202182.