Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • India
  • India
  • India

India MB-24

5.00 (1)
Item.#
09202191
Mfr.#
MB-24
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
13, 13
Width (mm)
25, 25
Material
A grindstone (alumina abrasive grain), A-whetstone (nature grain of alumina)
Grain Size
320, 320
Length (mm)
100, 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
5
From Japan
On 2017-03-18 17:48:15
It is very hard and hard to heal so it seems to be used for a long time in polishing the cutlery.
This review is about item#9202191.