Buy more than* S$200* and get FREE SHIPPING

  • India
  • India
  • India

India FB-24

5.00 (1)
Item.#
09202207
Mfr.#
FB-24
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
100, 100
Grain Size
500, 500
Material
A grindstone (alumina abrasive grain), A grinding wheel (Alumina abrasive grain)
Thickness (mm)
13, 13
Width (mm)
25, 25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutlery
5
From Japan
On 2017-03-18 17:48:15
It is very hard and hard to heal so it seems to be used for a long time in polishing the cutlery.
This review is about item#9202191.