Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife
  • Snap Off Knife
  • Snap Off Knife

Snap Off Knife 149B

by OLFA
4.17 (6)
Item.#
09202331
Mfr.#
149B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To prevent contamination or injuries, To solve contamination problems, To prevent contamination or injuries, To prevent contamination or injuries, To solve contamination problems, To prevent contamination or injuries, To prevent contamination or injuries, To solve contamination problems, To prevent contamination or injuries, To prevent contamination or injuries, To solve contamination problems, To prevent contamination or injuries
2014 TRUSCO Published Page
2-0630
Dimensions (Width W x Height H x Depth D) (mm)
142x38x24, 142x38x24
TRUSCO Part Number
360-0670, 360-0670
2015 Trusco Published Pages
2 0656
Compatible Replacement Blade
Sabunaifu L-type blade (XB108S), hook S blade (XB108F), Subknife L-type spare blade (XB108S), hook S blade (XB108F)
Material
Body: ABS resin, the inner shaft: 0.8 mm thick stainless steel, Oshide: polyacetal resin, MAIN BODY: ABS PLASTIC, IN AXIS: 0.8 MM THICK STAINLESS STEEL, DROST: POLYACETAL RESIN
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
We use it for cardboard processing. Work to insert incisions in cardboard fences of different heights.
4
From Japan
On 2016-11-17 14:49:41
The evaluation with safety emphasis was high. However, you have to hold down all the work, so your thumb is a bit tired. Work efficiency is good soon.
This review is about item#9202331.
Unpacking the cardboard
1
From Japan
On 2015-08-20 11:50:23
I bought it with safety priority, but working was troublesome because I could not fix the blade temporarily.
This review is about item#09202331.
Work in the food factory (unpacking cardboard etc)
5
From Japan
On 2015-06-30 15:03:30
Since it is a single blade, there is no worry that the blade breaks into the product and it is safe because the blade is automatically opened.
This review is about item#09202331.
When cutting raw plastic film.
5
From Japan
On 2015-02-20 15:15:08
After cutting off, the blade closes and the safety has increased more.
This review is about item#09202331.
Clerical work
5
From Japan
On 2013-06-26 20:25:01
Good
This review is about item#09202331.
Unpacking operation of machine packaging
5
From Japan
On 2012-10-12 21:50:29
Since the blade is an automatic storage type, it does not cause unexpected injuries. It will be easy to use if you get used to it.
This review is about item#09202331.