Buy more than* S$200* and get FREE SHIPPING

  • Sub Knife L Type Substitution Blade

Sub Knife L Type Substitution Blade XB108S

by OLFA
4.00 (3)
Item.#
09202347
Mfr.#
XB108S
Package Qty.
1Set(5Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0656
Dimensions (Width x Length) (mm)
17.5x72, 17.5x72
Material
SK-120, SK-120
TRUSCO Part Number
360-7241, 360-7241
2014 TRUSCO Published Page
2-0630
Blade Thickness (mm)
0.6, 0.6
Compatible Body
New Sabunaifu L-type, safety cutter, New sub knife L type , Safety cutter
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Unpacking operation
5
From Japan
On 2015-01-31 08:22:06
Because sub-knife is very convenient, I use it regularly, but there is no dealer which handles quite a lot with replacement blade It is saved.
Cutting by incorporating in a special machine
2
From Japan
On 2014-02-20 23:19:48
Since it became a new type and a step was attached to the back side of the end face of the blade, it catches on returning. Since the product photograph and the real thing are different, I correct it and use it.
This review is about item#09202347.
Cut cut flowers
5
From Japan
On 2013-07-05 17:28:28
I used it for several years to cut the cut flowers I recently ordered There are inventories in the manufacturer shortage and there is inventory in saving
This review is about item#09202347.