Buy more than* S$200* and get FREE SHIPPING

  • [ H-5 ] Lgiht With Magnet Handle
  • [ H-5 ] Lgiht With Magnet Handle
  • [ H-5 ] Lgiht With Magnet Handle
  • [ H-5 ] Lgiht With Magnet Handle

[ H-5 ] Lgiht With Magnet Handle 73511

3.60 (5)
Item.#
09202365
Mfr.#
73511
Package Qty.
1PC
Ship pack of
1
26.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Luminous Intensity (mcd)
9200
LED Color
White
Finishing
Color alumite
Power
AA alkaline batteries x 2 (for monitors with batteries)
Material
Aluminum
Materials (magnets)
Neodymium magnet
Dimensions (Width x Length) (mm)
phi20x605
Adsorption Ability (N)
20
Weight (g)
230
TRUSCO Part Number
332-5962
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
In such a place that does not enter the hand into the gap, if you drop a screw or the like
5
From Japan
On 2013-02-14 19:06:47
Feel can reach the itchy place! Bull - of from aluminum of the grip is good, firmly a powerful magnet Neojuumu of tip, he told me to pick up. This price is to buy.
This review is about item#09202365.
Car for hand Light
3
From Japan
On 2013-01-11 14:56:05
good
This review is about item#09202365.
Check the cavity of the inlet is narrow (φ20) depth (about 180mm).
1
From Japan
On 2012-11-09 15:25:49
The entrance is narrow (φ20) depth (about 180mm) was purchased to see the cavity, but the magnet is difficult to insert Hittsuki at the entrance of, illumination was also weak. I think that magnet is also good if things do not.
This review is about item#09202365.
Wiring check, use a gap of lost property, the like.
5
From Japan
On 2012-06-07 19:31:01
Use the audio equipment · PC or peripheral equipment check and clearance, such as looking for products. Light is also easier to use brighter than I thought. Although confirmation of the gap was using those bright LED light up to now, hard to you, but flexible Write with H5 with magnet pattern seen in the reflection is that of the front is convenient can be found in the pin point.
This review is about item#09202365.
For car maintenance
4
From Japan
On 2012-03-02 15:49:07
Because with light but is that there is no way, it is difficult to use in the previous slightly larger narrow place, however, is good can be used for lighting of secluded location.
This review is about item#09202365.