Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V Cutter With G Guide
  • V Cutter With G Guide
  • V Cutter With G Guide

V Cutter With G Guide -

4.26 (23)
Item.#
09202374
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Can
Dedicated squareuare can 18L
Weight (kg)
0.86
Dimensions (Depth D x Width W x Height H)(mm)
100x210x290
Material
Stainless
Customer Reviews
5 star 13
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.26
23 Customer Reviews
The reviews are automatic translation.
Used to cut a lid and collapse it so that one can can be handed over to a collector
5
From Japan
On 2018-04-07 17:14:01
I think that it is very good, easy to use and safe product.
This review is about item#9202374.
Squeeze one can
3
From Japan
On 2018-03-14 15:00:55
It was more powerful than I thought, I thought I could do it a little easier.
This review is about item#9202374.
When dismantling cans
5
From Japan
On 2018-02-05 16:42:48
There are many dismantling of cans and it is popular because you can easily disassemble this product after purchasing.
This review is about item#9202374.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:39:04
It is very helpful for work and machine maintenance.
This review is about item#9202374.
Used when sorting cans, disposing
5
From Japan
On 2017-11-22 15:38:20
Very cheap and easy to use. Moreover, I would like to try other products if there is opportunity.
This review is about item#9202374.
Cut the oil can.
4
From Japan
On 2017-10-20 23:26:20
Purchased at my brother's request. Although I did not understand the procedure at first, there was a point It was convenient if you got used to it.
This review is about item#9202374.
At the time of disposal of one can
5
From Japan
On 2017-08-07 10:05:26
I did not understand the location of the first tooth, and I misunderstood several times as a bad defective product. (I'm sorry) I placed the place where I put my first teeth at the edge, I could finish it to the end properly. It was a product I think I should have bought quickly.
This review is about item#9202374.
When working with glass fiber
5
From Japan
On 2017-01-22 02:03:49
It was an easy-to-handle item that allowed us to drill qualifiedly and smooth work efficiency.
This review is about item#09202374.
Used for canning of canned food canned food
3
From Japan
On 2016-12-12 10:12:56
The V guide part was thin and it bent quickly. There is no problem with opening cans.
This review is about item#9202374.
One can opener
5
From Japan
On 2016-03-02 16:07:38
It is useful for crushing a single can.
This review is about item#09202374.