Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rotor

Rotor 1-4206-03

4.57 (7)
Item.#
09203616
Mfr.#
1-4206-03
Package Qty.
1PC
Ship pack of
1
2.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-4206-03
Diameter (phi mm)
7
Material
Fluoro-resin (PTFE)
Diameter (phi) x Overall Length (mm)
phi 7 X 20
Length (mm)
20
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For stirring experiment
5
From Japan
On 2017-03-27 16:39:58
unused. The rotation of the preliminarily observed by a magnetic stirrer.
This review is about item#9203634.
Beaker trial
5
From Japan
On 2016-04-18 00:27:06
50ml, I think that it is suitable for 100ml beaker. I think that can also be used in a 200ml beaker. 300ml beaker or more to become the length 40mm, more of 50mm will increase the stirring efficiency. However, it requires extra attention, because the fall is rather stirring efficiency is no longer a smooth rotation that it is the length close to the diameter of less beaker.
This review is about item#09203634.
Use in stirring the electrolytic beaker test of salt water
5
From Japan
On 2014-07-04 15:34:07
Use the goldfish for 7L aquarium of polystyrene as electrolytic cell. The temperature was set to 50 ℃ Stirring in the rotor of 8φX50L. To the entire fine bubbles generated in the electrode (hydrogen and oxygen) It was confirmed that have been distributed well stirring. However, a circular concentric at a position after the end of the experiment, the bottom of the rotor of the vessel was rotated It had been able to scrape marks. Since the material of the water tank is not the responsibility of the rotor because the problem Kan, was that I noticed. For example, it is a brooding a "cushion" to the bottom of the rotor Perhaps.
This review is about item#09203634.
Stirring of a solution
5
From Japan
On 2014-04-18 16:57:46
It was very good
This review is about item#09203616.
Stirring process of soil analysis
2
From Japan
On 2014-04-07 14:10:26
There is no problem about the magnetic force, but will be coating the surface have easily shaved in the use process, the suspended solids in water was troubled it occurred.
This review is about item#09203652.
Stirring of chemicals
5
From Japan
On 2014-03-16 15:49:20
Happy to use without problems.
This review is about item#09203591.
Used in for the stirring of the dye
5
From Japan
On 2013-10-28 16:50:49
You can use without any problems. Since the price is cheap was purchased so that the free shipping in conjunction with other products. Monotarou's has survived because there are a lot of goods.
This review is about item#09203625.