Buy more than* S$200* and get FREE SHIPPING

  • Octagon Rotor

Octagon Rotor 1.513

5.00 (1)
Item.#
09204133
Mfr.#
1.513
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5407-01
Model Number
001.513
Length (mm)
13
Diameter (phi) x Overall Length (mm)
phi8x13
Diameter (phi mm)
8
Material
Fluoro-resin (PTFE)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring
5
From Japan
On 2014-06-23 06:58:50
no problem
This review is about item#09204151.