Buy more than* S$200* and get FREE SHIPPING

  • Octagon Rotor

Octagon Rotor 1-5407-04

5.00 (1)
Item.#
09204167
Mfr.#
1-5407-04
Package Qty.
1PC
Ship pack of
1
6.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Fluorine resin (PTFE)
Diameter (phi) x Overall Length (mm)
phi8x25
Diameter (phi mm)
8
AS ONE Part Number
1-5407-04
Model Number
001.525
Length (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring
5
From Japan
On 2014-06-23 06:58:50
no problem
This review is about item#09204151.