Buy more than* S$200* and get FREE SHIPPING

  • Cross Head Rotor Double

Cross Head Rotor Double 1.114

4.00 (3)
Item.#
09204404
Mfr.#
1.114
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Fluoro-resin (PTFE)
Dimension (phi x Height H) (mm)
phi 40 X 14
Length (mm)
14
AS ONE Part Number
1-5409-06
Diameter (phi mm)
40
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-04-28 14:53:50
It is a good and stable product
This review is about item#09204404.
Research and Development
5
From Japan
On 2015-05-21 16:13:05
Stirring efficiency was high, and the rotor was able to stir stably without dancing even if the rotation speed was increased.
This review is about item#09204395.
Stirring
3
From Japan
On 2014-06-03 06:15:04
no problem
This review is about item#09204404.