Buy more than* S$200* and get FREE SHIPPING

  • Cross Head Rotor Double

Cross Head Rotor Double 1.116

4.00 (3)
Item.#
09204413
Mfr.#
1.116
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5409-07
Height (mm)
15
Length (mm)
15
Dimension (phi x Height H) (mm)
phi60x15
Diameter (phi mm)
60
Material
Fluorine resin (PTFE)