Buy more than* S$200* and get FREE SHIPPING

  • Triangle Rotor
  • Triangle Rotor
  • Triangle Rotor

Triangle Rotor 1.425

5.00 (1)
Item.#
09204517
Mfr.#
1.425
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5411-02
Model Number
001.425
Material
Fluoro-resin (PTFE)
One Side Length (mm)
8
Overall Length (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring
5
From Japan
On 2014-06-23 06:58:32
no problem
This review is about item#09204517.