Buy more than* S$200* and get FREE SHIPPING

  • Triangle Rotor
  • Triangle Rotor
  • Triangle Rotor

Triangle Rotor 1.45

5.00 (1)
Item.#
09204544
Mfr.#
1.45
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Model Number
1.45
Material
Fluorine resin (PTFE)
One Side Length (mm)
12
Overall Length (mm)
50
AS ONE Part Number
1-5411-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring
5
From Japan
On 2014-06-23 06:58:32
no problem
This review is about item#09204517.