Buy more than* S$200* and get FREE SHIPPING

  • Triangle Rotor
  • Triangle Rotor
  • Triangle Rotor

Triangle Rotor 1.455

5.00 (1)
Item.#
09204553
Mfr.#
1.455
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-5411-06
Model Number
1.455
Material
Fluorine resin (PTFE)
One Side Length (mm)
14
Overall Length (mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stirring
5
From Japan
On 2014-06-23 06:58:32
no problem
This review is about item#09204517.