Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powerful Stirring Rod, Cylinder Type

Powerful Stirring Rod, Cylinder Type 1-6618-01

Item.#
09204562
Mfr.#
1-6618-01
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnetic Force
About 0.4K Gauss
Size (mm)
phi3x8
Length (mm)
8
Material
Teflon (PTFE), rare-earth magnet
Diameter (phi mm)
3
AS ONE Part Number
1-6618-01