Buy more than* S$200* and get FREE SHIPPING

  • Powerful Stirring Rod, Cylinder Type

Powerful Stirring Rod, Cylinder Type 1-6618-03

Item.#
09204587
Mfr.#
1-6618-03
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnetic Force
About 0.4K Gauss
AS ONE Part Number
1-6618-03
Diameter (phi mm)
6
Material
Teflon (PTFE), rare-earth magnet
Size (mm)
phi6x25
Length (mm)
25