Buy more than* S$200* and get FREE SHIPPING

  • Powerful Stirring Rod, Cylinder Type

Powerful Stirring Rod, Cylinder Type -

Item.#
09204596
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Magnetic Force
About 0.4K Gauss
AS ONE Part Number
1-6618-04
Diameter (phi mm)
8
Material
Teflon (PTFE), rare-earth magnet
Size (mm)
phi8x40
Length (mm)
40