Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti Vibration Sheet
  • Anti Vibration Sheet
  • Anti Vibration Sheet
  • Anti Vibration Sheet

Anti Vibration Sheet SN-2

Item.#
09205095
Mfr.#
SN-2
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Set it to be stable the gravity point of vibration control object. Set it to be put a load on evenly to deployed prong in concert with the gravity point of vibration control object. It is easier to be put the load on evenly when you use a board, etc. on t
2014 TRUSCO Published Page
1-1660
Length (mm)
100
Appropriate Load (kg/sheet)
0.5 to 2
Resonance Magnification (dB)
6
Frequency (Hz)
38 - (recommended)
Material
Silicone gel
Purpose
Anti-vibration of various types of equipments such as test equipment, optical equipment, electronic equipment, and OA equipment.
Width (mm)
100
TRUSCO Part Number
396-6712
Deflection (mm)
1.4 to 3.0
Resonance Point (Hz)
27 to 21
Color
Yellow