Buy more than* S$200* and get FREE SHIPPING

  • Anti Vibration Sheet
  • Anti Vibration Sheet
  • Anti Vibration Sheet
  • Anti Vibration Sheet

Anti Vibration Sheet SN-5

Item.#
09205104
Mfr.#
SN-5
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Caution
Set it to be stable the gravity point of vibration control object. Set it to be put a load on evenly to deployed prong in concert with the gravity point of vibration control object. It is easier to be put the load on evenly when you use a board, etc. on t
2014 TRUSCO Published Page
1-1660
Length (mm)
100
Resonance Magnification (dB)
8
Frequency (Hz)
40 - (recommended)
Material
Silicone gel
Appropriate Load (kg/sheet)
2 to 5
Purpose
Anti-vibration of various types of equipments such as test equipment, optical equipment, electronic equipment, and OA equipment.
Width (mm)
100
Deflection (mm)
1.5 to 2.5
Resonance Point (Hz)
29 to 23
Color
Green
TRUSCO Part Number
396-6721