Buy more than* S$200* and get FREE SHIPPING

  • Anti Vibration Sheet
  • Anti Vibration Sheet
  • Anti Vibration Sheet
  • Anti Vibration Sheet

Anti Vibration Sheet SN-50

Item.#
09205122
Mfr.#
SN-50
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Set it to be stable the gravity point of vibration control object. Set it to be put a load on evenly to deployed prong in concert with the gravity point of vibration control object. It is easier to be put the load on evenly when you use a board, etc. on t
2014 TRUSCO Published Page
1-1660
Length (mm)
100
Frequency (Hz)
30-(recommended)
Material
Siliconegel
Thickness (mm)
7
Deflection (mm)
0.7 to 2.0
Purpose
Anti-vibration of various types of equipments such as test equipment, optical equipment, electronic equipment, and OA equipment.
Width (mm)
100
Resonance Point (Hz)
22 to 15
Color
Blue
TRUSCO Part Number
396-6739
Appropriate Load (kg/sheet)
15 to 50
Resonance Magnification (dB)
20 to 18