Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Original 12Mm
  • Aba Hose Band Original 12Mm
  • Aba Hose Band Original 12Mm

Aba Hose Band Original 12Mm 15-24

by ABA
4.57 (44)
Item.#
09205357
Mfr.#
15-24
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Ideal for fixing of various hoses and various air pipes, etc.
Use Range (mm)
15 - 25
Recommended Tightening Torque Range (N/m)
4 - 5
Band Width (mm)
12
Thickness (mm)
0.8
Material
Steel (band part, housing unit, bolt part)
Customer Reviews
5 star 32
4 star 6
3 star 5
2 star 1
1 star 0
Review Rating: 4.57
44 Customer Reviews
The reviews are automatic translation.
Around the car's cooling water
5
From Japan
On 2018-03-11 16:38:11
When I purchased the same thing before, I had some experience relaxed somehow. There is not such thing at all purchased this time. It is a good feeling.
This review is about item#9205402.
Hose band
5
From Japan
On 2017-11-19 15:41:53
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9205393.
Hose stop of automobile intake pipe
5
From Japan
On 2017-11-13 14:36:03
It is used to stop the silicone hose of the vehicle's intake pipe. In the case of a turbo car that is subject to high pressure, the hose will come off if it is not secure. The ABA Hose Band will not turn around even when tightened with considerable torque. Also, because the hose side is flat, it will not hurt the hose (if hose with a hole, silicone whisk will dig into it and the surface will be scraped off). The horse band selling as a car exclusive sports part turns around if it tightens with the same torque as ABA. And more than triple the price. . . I am off to the beauty of the ABA Horse Band.
This review is about item#9205454.
Machine maintenance
4
From Japan
On 2017-07-28 17:12:08
Used for tightening rubber hose. I used it in anticipation that there was no trace of unbelievable bokoboko, and that the attack on the hose was small. I will do the tightening with a socket, but just as a precaution, it might be better if the head is made available for +.
This review is about item#9205357.
When installing the hose
5
From Japan
On 2017-03-15 16:38:02
At the time of tightening there is no step on the surface to which the hose hits and it is difficult to damage the hose.
This review is about item#9205375.
Sprinkler hose
5
From Japan
On 2016-08-08 13:43:50
Absolute tightening is best because tightening is nearly circular shape
This review is about item#9205357.
As an air hose clamp
4
From Japan
On 2016-05-09 10:43:19
It is more expensive than other hose clamps, but it is stopped firmly.
This review is about item#09205445.
Hose connection part to hose nipple
3
From Japan
On 2016-05-04 01:17:14
Usage range (Φ mm) There are indications 15 to 25. It can certainly be used with a hose with an inner diameter of 15 and an outer diameter of 20 mm. However, deformation from a true circle becomes large with tightening, so it seems to be beautiful for use around 25 mm of the use range max.
This review is about item#09205357.
Fixation of water spray hose
2
From Japan
On 2016-03-29 17:28:33
Rather than the flat band type, the wire type bites into the hose and it is easier to stop water.
This review is about item#09205357.
Fastening of hose
5
From Japan
On 2015-12-01 06:50:55
Even one can be fixed securely, but it is used to fix three side by side wide face It has no leakage stress so far, it can be used with confidence
This review is about item#09205366.