Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Original 12Mm
  • Aba Hose Band Original 12Mm
  • Aba Hose Band Original 12Mm

Aba Hose Band Original 12Mm 38-50

by ABA
4.55 (40)
Item.#
09205402
Mfr.#
38-50
Package Qty.
1PC
Ship pack of
1
2.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for fixing of various hoses and various air pipes, etc.
Recommended Tightening Torque Range (N/m)
5 - 6
Thickness (mm)
1.0
Band Width (mm)
12
Use Range (mm)
38 - 51
Material
Steel (band part, housing unit, bolt part)
Customer Reviews
5 star 29
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.55
40 Customer Reviews
The reviews are automatic translation.
During the mounting of the hose
5
From Japan
On 2017-03-15 16:38:02
Difficult to damage the hose there is no difference in level on the surface is exposed to during the hose tightening.
This review is about item#9205375.
Watering hose
5
From Japan
On 2016-08-08 13:43:50
Best is well clamped you Ababando best for close nearly circular tightening
This review is about item#9205357.
As a clamp of air hose
4
From Japan
On 2016-05-09 10:43:19
It is more expensive than other hose clamp, but will stop firmly.
This review is about item#09205445.
Hose connection portion to the hose nipple
3
From Japan
On 2016-05-04 01:17:14
There are display and use range (Φmm) 15 ~ 25. An inner diameter of 15, you can use certainly in the use of a hose with an outer diameter of 20mm. There, Nde deformation from the true circle is larger in the tightening, the use of per 25mm range of use max, it seems beautiful.
This review is about item#09205357.
Watering hose fixed
2
From Japan
On 2016-03-29 17:28:33
Than the flat band type, easy to stop water towards the wire type bites into the hose.
This review is about item#09205357.
Fixing of the hose
5
From Japan
On 2015-12-01 06:50:55
You can firmly fixed even one, but we are used to those fixed by the three side-by-side wider surface There is no stress of leakage of until now, safe to use
This review is about item#09205366.
When machine maintenance
5
From Japan
On 2015-11-19 15:20:25
Rafter has been used in the retarder water hose fixed crane. Is welcome because the cheap price in satisfactory quality.
This review is about item#09205436.
As a clamp of hoses of industrial machinery
5
From Japan
On 2015-11-18 21:36:26
Than stainless steel, it can be firmly fixed. Width 12 mm is just good.
This review is about item#09205357.
Clamp bike radiator hose
5
From Japan
On 2015-05-27 14:51:10
Interference properly, since it does not even come loose, I think that may be a commodity.
This review is about item#09205375.
Tightening of the duct hose
5
From Japan
On 2015-03-22 22:12:08
This product is using a small and large variety of size, it is a good easy to tighten Things that you are using now, may soon exchange time since coming rust touch the soil? When I will also ask the
This review is about item#09205411.