Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Original 12Mm
  • Aba Hose Band Original 12Mm
  • Aba Hose Band Original 12Mm

Aba Hose Band Original 12Mm 87-112

by ABA
4.56 (43)
Item.#
09205463
Mfr.#
87-112
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for fixing of various hoses and various air pipes, etc.
Recommended Tightening Torque Range (N/m)
5 - 6
Thickness (mm)
1.0
Band Width (mm)
12
Use Range (mm)
87 - 113
Material
Steel (band, housing, bolted)